Motion
56-3171/L
Nitrile Dipped Glove with Interlock Liner and Textured Finish on Full Hand - Knit Wrist
MI ITEM #03494925
MFR #56-3171/L
Your Price$4.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Dipped Glove with Interlock Liner and Textured Finish on Full Hand - Knit Wrist
MI ITEM #03494925
MFR #56-3171/L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$4.57/pr(List $6.85)

Overview

Mfr description
56-3171/L NITRILE DIPPED GLOVES, ARMOR
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • ActiFresh™ treated to reduce germs and odors
  • Thinly coated with blue nitrile on cotton interlock liner
  • Comfortable and flexible, provides excellent dexterity
  • Textured coating provides a great grip
  • Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion
  • Resistant to grease and oils
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Launderable
  • Made in ISO 9001:2000 / ISO 14001:2000 facilities

Specifications

  • Glove Size
    L
  • Material
    Nitrile
  • Cuff Type
    Knit Wrist
  • Hand Type
    Pair
  • Color
    Natural
  • Product Line
    Armor
  • Lining Material
    Knit
  • Supported Or Unsupported
    Supported
  • Lined
    Interlock
  • Grip Pattern
    Textured
  • Knit Lining Material
    Cotton
  • Standards Met
    EN 388 4121
  • Manufacturer Upc Number
    616314006234
  • EN388
    4121
  • Application
    • Secure Dry Grip and Oil Resistant• Handling and Assembly of Parts and Materials• Equipment Maintenance and Repair• Parts Cleaning• Fastening and Anchoring
  • Latex Free
    Yes
  • Additional Details
    Used for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
  • Features & Benefits
    • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • ActiFresh™ treated to reduce germs and odors • Thinly coated with blue nitrile on cotton interlock liner • Comfortable and flexible, provides excellent dexterity • Textured coating provides a great grip • Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion • Resistant to grease and oils • Knit Wrist helps prevent dirt and debris from entering the glove • Launderable • Made in ISO 9001:2000 / ISO 14001:2000 facilities
  • Prop 65
    Yes
  • Coating Coverage
    Full Hand
  • Description Keyword
    SeamlessGlove Coated
  • Material Type
    Lightweight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought