Motion
56-3175/L
ArmorLite Coated Supported Glove - Size L or Size 9, Nitrile, Safety Cuff, 30 cm Length, Natural
Mi Item #03494930
MFR #56-3175/L
Price$8.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArmorLite Coated Supported Glove - Size L or Size 9, Nitrile, Safety Cuff, 30 cm Length, Natural
Mi Item #03494930
MFR #56-3175/L

Mfr description
56-3175/L NITRILE DIPPED GLOVES, ARMOR
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • ActiFresh™ treated to reduce germs and odors
  • Thinly coated with blue nitrile on cotton interlock liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    30 cm
  • Material Thickness
    Lightweight
  • Size
    L
  • Weight
    7.3 kg

Details

  • Additional Details
    Used for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
  • Application
    Manufacturing, Maintenance
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Reusable
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4121
  • Features & Benefits
    • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • ActiFresh™ treated to reduce germs and odors • Thinly coated with blue nitrile on cotton interlock liner • Comfortable and flexible, provides excellent dexterity • Textured coating provides a great grip • Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion • Resistant to grease and oils • Safety cuff helps protect wrist and allows for fast removal • Launderable • Made in ISO 9001:2000 / ISO 14001:2000 facilities
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Latex Free
    Yes
  • Lined
    Interlock
  • Liner Color
    Natural
  • Liner Material
    Interlock
  • Lining Material
    Knit
  • Manufacturer Upc Number
    616314006265
  • Material
    Nitrile
  • Material Type
    Lightweight
  • Powder Free
    Yes
  • Product Line
    Armor
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 388 4121
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Textured
  • UPC_NO
    616314006265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)