Motion
56-3176/XL
ArmorLite, Interlock Liner, LW, Bl., Nitrile Full Coat, Plastic SC SIZE XL-Natural
MI ITEM #03494935
MFR #56-3176/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArmorLite, Interlock Liner, LW, Bl., Nitrile Full Coat, Plastic SC SIZE XL-Natural
MI ITEM #03494935
MFR #56-3176/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    Used for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    Full Hand
  • Color
    Natural
  • Cuff Type
    Safety
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Features & Benefits
    • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • ActiFresh™ treated to reduce germs and odors • Thinly coated with blue nitrile on cotton interlock liner • Comfortable and flexible, provides excellent dexterity • Textured coating provides a great grip • Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion • Resistant to grease and oils • Safety cuff helps protect wrist and allows for fast removal • Launderable • Made in ISO 9001:2000 / ISO 14001:2000 facilities
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Latex Free
    Yes
  • Lined
    Interlock
  • Lining Material
    Knit
  • Manufacturer Upc Number
    616314006302
  • Material
    Nitrile
  • Material Type
    Lightweight
  • Product Line
    Armor
  • Supported Or Unsupported
    Supported
  • UPC_NO
    616314006302

Overview

Mfr description
56-3176/XL NITRILE DIPPED GLOVES, ARMOR
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • ActiFresh™ treated to reduce germs and odors
  • Thinly coated with blue nitrile on cotton interlock liner
  • Comfortable and flexible, provides excellent dexterity
  • Textured coating provides a great grip
  • Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion
  • Resistant to grease and oils
  • Safety cuff helps protect wrist and allows for fast removal
  • Launderable
  • Made in ISO 9001:2000 / ISO 14001:2000 facilities

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought