Motion
56-3180/M
ArmorFlex Coated Supported Glove - Size M or Size 8, Nitrile, Knit Wrist Cuff, 36.5 cm Length, Natural
Mi Item #03494937
MFR #56-3180/M
Price$5.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArmorFlex Coated Supported Glove - Size M or Size 8, Nitrile, Knit Wrist Cuff, 36.5 cm Length, Natural
Mi Item #03494937
MFR #56-3180/M

Mfr description
56-3180/M NITRILE DIPPED GLOVES, ARMOR
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • ActiFresh™ treated to reduce germs and odors
  • Superior dexterity, chemical and cut resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.57/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    36.5 cm
  • Material Thickness
    Ultra Lightweight
  • Size
    M
  • Weight
    4.2 kg

Details

  • Additional Details
    Ideal for general handling, assembly, fabrication, parts handling and inspection.
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 1
  • Application
    Manufacturing
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • ActiFresh™ treated to reduce germs and odors • Superior dexterity, chemical and cut resistance • Palm coat provides flexibility and ventilation • Great for handling small, oily parts • Effective economical protection • Knit Wrist helps prevent dirt and debris from entering the glove
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Latex Free
    Yes
  • Lined
    Interlock
  • Liner Color
    Natural
  • Liner Material
    Interlock
  • Lining Material
    Knit
  • Manufacturer Upc Number
    616314006326
  • Material
    Nitrile
  • Material Type
    Ultra Lightweight
  • Powder Free
    Yes
  • Product Line
    Armor
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    ANSI, ISEA 105
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Smooth
  • UPC_NO
    616314006326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)