Motion
56-3180/XL
Nitrile Dipped Glove with Interlock Liner and Smooth Finish on Palm, Fingers & Knuckles - Knit Wrist
Mi Item #03494939
MFR #56-3180/XL
Price$4.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Dipped Glove with Interlock Liner and Smooth Finish on Palm, Fingers & Knuckles - Knit Wrist
Mi Item #03494939
MFR #56-3180/XL

Mfr description
56-3180/XL NITRILE DIPPED GLOVES, ARMOR
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • ActiFresh™ treated to reduce germs and odors
  • Superior dexterity, chemical and cut resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.35/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    36.5 cm
  • Material Thickness
    Ultra Lightweight
  • Size
    XL
  • Weight
    5.1 kg

Details

  • Additional Details
    Ideal for general handling, assembly, fabrication, parts handling and inspection.
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • ActiFresh™ treated to reduce germs and odors • Superior dexterity, chemical and cut resistance • Palm coat provides flexibility and ventilation • Great for handling small, oily parts • Effective economical protection • Knit Wrist helps prevent dirt and debris from entering the glove
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Lined
    Interlock
  • Liner Material
    Interlock
  • Lining Material
    Knit
  • Manufacturer Upc Number
    616314006340
  • Material
    Nitrile
  • Material Type
    Ultra Lightweight
  • Product Line
    Armor
  • Supported Or Unsupported
    Supported
  • UPC_NO
    616314006340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)