Motion
56-AG566/XL
ActivGrip Supported, 13G Cotton, Green Nitrile MicroFinish Grip 12 inL ,AG566/ SIZE XL-Green
MI ITEM #03494969
MFR #56-AG566/XL
Price$11.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ActivGrip Supported, 13G Cotton, Green Nitrile MicroFinish Grip 12 inL ,AG566/ SIZE XL-Green
MI ITEM #03494969
MFR #56-AG566/XL

Mfr description
56-AG566/XL NITRILE DIPPED GLOVES, ACTI
  • Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
  • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
  • Seamless cotton liner for comfort and better fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.04/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    42 cm
  • Size
    XL
  • Weight
    8.7 kg

Details

  • Additional Details
    Ideal for general assembly of oily parts, metal handling, fishing and machine operation.
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4121
  • Features & Benefits
    • Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups • Seamless cotton liner for comfort and better fit • MicroFinish™ coating provides excellent resistance to liquid permeation • Tremendous comfort and dexterity • Strong protection to punctures and abrasions
  • Grip Pattern
    MicroFinish
  • Hand Type
    Pair
  • Lined
    Interlock
  • Liner Material
    Cotton
  • Lining Material
    Cotton, Polyester
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    616314014215
  • Material
    Nitrile
  • Product Line
    MicroFinish
  • Standards Met
    21 CFR 170-199, EN 388 4121
  • Supported Or Unsupported
    Supported
  • UPC_NO
    616314014215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)