Motion
56-AG585/M
ActivGrip™ Coated Supported Glove - Size M or Size 8, Nitrile, Straight Cuff, 42 cm Length, Gray
Mi Item #03494978
MFR #56-AG585/M
Price$13.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ActivGrip™ Coated Supported Glove - Size M or Size 8, Nitrile, Straight Cuff, 42 cm Length, Gray
Mi Item #03494978
MFR #56-AG585/M

Mfr description
56-AG585/M NITRILE DIPPED GLOVES, ACTIV
  • Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
  • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
  • Seamless cotton liner for comfort and better fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.67/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    42 cm
  • Size
    M
  • Weight
    6.7 kg

Details

  • Additional Details
    Ideal for general assembly of oily parts, metal handling, finishing and machine operation.
  • Application
    General Assembly Deg F Oily Parts, Metal Handling, Finishing, Machine Operation
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Gray
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4121
  • Features & Benefits
    • Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups • Seamless cotton liner for comfort and better fit • MicroFinish™ coating provides excellent resistance to liquid permeation • Tremendous comfort and dexterity • Strong protection to punctures and abrasions
  • Finger Coverage
    Full Finger
  • Grip Pattern
    MicroFinish
  • Hand Type
    Pair
  • Lined
    Interlock
  • Liner Color
    Gray
  • Liner Material
    Cotton
  • Lining Material
    Cotton, Polyester
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    616314014239
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Product Line
    ActivGrip
  • Protection Type
    Chemical Resistant
  • Standards Met
    21 CFR 170-199, CE, EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Micro
  • UPC_NO
    616314014239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)