Motion
57-8630R
ChemGrip Coated Supported Glove - Size L or Size 9, Neoprene, Gauntlet Cuff, 50 cm Length, Black
Mi Item #03494996
MFR #57-8630R
Price$29.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ChemGrip Coated Supported Glove - Size L or Size 9, Neoprene, Gauntlet Cuff, 50 cm Length, Black
Mi Item #03494996
MFR #57-8630R

Mfr description
57-8630R NEOPRENE COATED GLOVES, ETCHED
  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Multi-dip process provides fully liquid-proof protection
  • Etched rough finish has excellent non-slip grip and cut resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.12/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    50 cm
  • Size
    L
  • Weight
    16 kg

Details

  • Additional Details
    Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
  • Application
    • Petrochemical Refining • Material Handling • Degreasing • Chemical Handling • Plating • Galvanizing
  • Coating Material
    Neoprene
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    Chemical Resistant
  • EN388
    3121
  • Features & Benefits
    • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils • Multi-dip process provides fully liquid-proof protection • Etched rough finish has excellent non-slip grip and cut resistance • Gauntlet cuff for added forearm protection • Black color hides dirt
  • Grip Pattern
    Etched
  • Hand Type
    Pair
  • Lined
    Interlock
  • Liner Color
    Black
  • Liner Material
    Interlock
  • Manufacturer Upc Number
    616314014369
  • Material
    Neoprene
  • Product Line
    ChemGrip
  • Standards Met
    CE, EN 388 3121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    616314014369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)