Motion
57-8653R/L
Neoprene Coated Glove with Foam Insulated Liner and Etched Rough Finish - 18"
Mi Item #03495001
MFR #57-8653R/L
Price$38.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene Coated Glove with Foam Insulated Liner and Etched Rough Finish - 18"
Mi Item #03495001
MFR #57-8653R/L

Mfr description
57-8653R/L NEOPRENE COATED GLOVES, ETCH
  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Multi-dip process provides fully liquid-proof protection
  • Etched rough finish has excellent non-slip grip and cut resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.66/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    50 cm
  • Size
    L
  • Weight
    16.6 kg

Details

  • Additional Details
    Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
  • Application
    • Petrochemical Refining • Material Handling • Degreasing • Chemical Handling • Plating • Galvanizing
  • Coating Material
    Neoprene
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    Chemical Resistant
  • EN388
    3121
  • Features & Benefits
    • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils • Multi-dip process provides fully liquid-proof protection • Etched rough finish has excellent non-slip grip and cut resistance • Foam lined provides superior protection in cold and heat applications • Gauntlet cuff for added forearm protection • Black color hides dirt • Complies with FDA food handling requirements 21 CFR, Part 177
  • Grip Pattern
    Etched
  • Hand Type
    Pair
  • Lined
    Foam
  • Lining Material
    Foam Insulated Liner
  • Manufacturer Upc Number
    616314002557
  • Material
    Neoprene
  • Product Line
    ChemGrip
  • Standards Met
    CE, EN 388 3121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    616314002557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)