Motion
58-7303
ProCoat Insulated Coated Glove - One Size Fits All Size, PVC Coated, Knit Wrist Cuff, PVC Material
Mi Item #03495004
MFR #58-7303
Price$13.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProCoat Insulated Coated Glove - One Size Fits All Size, PVC Coated, Knit Wrist Cuff, PVC Material
Mi Item #03495004
MFR #58-7303

Mfr description
58-7303 PROCOAT PVC GLOVES, HI-VIS SMOO
  • Hi-Vis orange color PVC is great for visibility in warehouses and on the highway
  • Liquid-proof
  • Foam insulation keeps hands warm and dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.32/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    56 cm
  • Size
    MENS

Details

  • Additional Details
    Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents; also used in warehousing, highway construction and traffic control.
  • Anti Slip Grip
    No
  • Application
    Warehousing, Construction, Transportation, Mining, Cold Storage
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Color
    Hi-Vis Orange
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents; also used in warehousing, highway construction and traffic control.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Construction, Transportation, Mining, Cold Storage
  • Insulated
    Yes
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    58-7303
  • Manufacturer Upc Number
    616314006593
  • Material
    PVC
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Smooth
  • Product Line
    ProCoat
  • Protection Type
    Cold, Liquid, Oil, Grease, Water
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    No
  • Series
    ProCoat
  • Spec Sheet
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314006593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)