Overview
Mfr description
58-7305 PROCOAT PVC GLOVES, HI-VIS SMOO
- Hi-Vis orange color PVC is great for visibility in warehouses and on the highway
- Liquid-proof
- Foam insulation keeps hands warm and dry
- Safety cuff helps protect wrist and allows for fast removal
Specifications
- Glove SizeOne Size Fits All
- SizeMENS
- MaterialPVC
- Material TypeKnit Gloves - Coated
- Coating CoverageFull Hand
- Lining MaterialCotton
- Cuff TypeSafety
- Reflective Or High VisibilityHigh-Visibility
- Application• Warehousing and Package Handling • Construction Applications • Transportation • Railyard • Mining • Cold Storage
- ColorHi-Vis Orange
- Hand TypePair
- Grip PatternSmooth
- Coating MaterialPVC
- Length
- Supported Or UnsupportedSupported
- Liner MaterialCotton
- Manufacturer Upc Number616314006616
- DescriptionIdeal for use in cold environments to handle grease, oils, acids, caustics and solvents; also used in warehousing, highway construction and traffic control.
- Spec Sheet
- Product LineProCoat
- Additional DetailsIdeal for use in cold environments to handle grease, oils, acids, caustics and solvents; also used in warehousing, highway construction and traffic control.
- Description KeywordProtection From Cold
- UPC_NO616314006616
- Cuff StyleSafety
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data