Motion
58-8020
Premium PVC Dipped Glove with Interlock Liner and Smooth Finish - 10" Length
MI ITEM #03495012
MFR #58-8020
List Price$5.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium PVC Dipped Glove with Interlock Liner and Smooth Finish - 10" Length
MI ITEM #03495012
MFR #58-8020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.51/pr for your price

Overview

Mfr description
58-8020 PROCOAT PVC GLOVES, SMOOTH FIN
  • Interlock lining dries quickly, sheds little lint and offers great dexterity
  • Black color styles hide dirt
  • Single dip construction
  • Straight cuff adds additional length to protect the forearm from liquid run-off

Specifications

  • Glove Size
    Universal
  • Material
    PVC
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    ProCoat
  • Lining Material
    Knit
  • Surface Finish
    Smooth
  • Supported Or Unsupported
    Supported
  • Lined
    Interlock
  • Grip Pattern
    Smooth
  • Knit Lining Material
    Cotton
  • Standards Met
    CE, EN 388 4121
  • Liner Material
    Interlock
  • Manufacturer Upc Number
    616314006555
  • UPC_NO
    616314006555
  • EN388
    4121
  • Cuff Style
    Straight
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Features & Benefits
    • Interlock lining dries quickly, sheds little lint and offers great dexterity • Black color styles hide dirt • Single dip construction • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Size
    MENS
  • Weight
    19 kg
  • Coating Coverage
    Full Hand
  • Description Keyword
    SeamlessGlove Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text