Motion
58-8025DD
Premium PVC Dipped Glove with Jersey Liner and Rough Acid Finish - 12" Length
MI ITEM #03495015
MFR #58-8025DD
Price$6.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium PVC Dipped Glove with Jersey Liner and Rough Acid Finish - 12" Length
MI ITEM #03495015
MFR #58-8025DD

Mfr description
58-8025DD PROCOAT PVC GLOVES, ROUGH ACI
  • Coating has superior wet grip
  • Jersey lined for comfort and moderate insulation
  • Double dipped for enhanced liquid protection and extended wear
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.43/pr

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    31 cm
  • Size
    MENS
  • Weight
    16 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Features & Benefits
    • Coating has superior wet grip • Jersey lined for comfort and moderate insulation • Double dipped for enhanced liquid protection and extended wear • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Grip Pattern
    Rough Acid
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Lined
    Jersey
  • Liner Material
    Jersey
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    616314006517
  • Material
    PVC
  • Product Line
    ProCoat
  • Standards Met
    CE, EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    616314006517

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)