Motion
58-8030R
Premium PVC Dipped Glove with Interlock Liner and Semi-Rough Finish - 12" Length
Mi Item #03495018
MFR #58-8030R
Price$5.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium PVC Dipped Glove with Interlock Liner and Semi-Rough Finish - 12" Length
Mi Item #03495018
MFR #58-8030R

Mfr description
58-8030R PROCOAT PVC GLOVES, SEMI-ROUGH
  • Semi-rough finish styles provide economical enhanced wet grip
  • Interlock lined for great dexterity, dries quickly and sheds little lint
  • Black color hides dirt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.02/pr

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    31 cm
  • Size
    MENS
  • Weight
    13 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    Full Hand
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Features & Benefits
    • Semi-rough finish styles provide economical enhanced wet grip • Interlock lined for great dexterity, dries quickly and sheds little lint • Black color hides dirt • Single dip construction • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Grip Pattern
    Semi-Rough
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Lined
    Interlock
  • Liner Material
    Interlock
  • Lining Material
    Knit
  • Manufacturer Upc Number
    616314006661
  • Material
    PVC
  • Product Line
    ProCoat
  • Standards Met
    EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    616314006661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)