Motion
58-8030Y
Premium PVC Dipped Glove with Jersey Liner and Smooth Finish - 12" Length
MI ITEM #03495019
MFR #58-8030Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium PVC Dipped Glove with Jersey Liner and Smooth Finish - 12" Length
MI ITEM #03495019
MFR #58-8030Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    67 cm
  • Size
    MENS
  • Weight
    20.5 kg

Details

  • Color
    Yellow
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Features & Benefits
    • Soft jersey liners provide comfort and moderate insulation • Yellow color provides better visibility and allows glove degradation to be more easily identified • Single dip construction • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Liner Material
    Jersey
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    616314006623
  • Material
    PVC
  • Product Line
    ProCoat
  • Prop 65
    Yes
  • Standards Met
    EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Smooth

Overview

Mfr description
58-8030Y PROCOAT PVC GLOVES, SMOOTH FIN
  • Soft jersey liners provide comfort and moderate insulation
  • Yellow color provides better visibility and allows glove degradation to be more easily identified
  • Single dip construction
  • Straight cuff adds additional length to protect the forearm from liquid run-off

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought