Motion
58-8035DD
Premium PVC Dipped Glove with Jersey Liner and Rough Acid Finish - 14" Length
MI ITEM #03495020
MFR #58-8035DD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium PVC Dipped Glove with Jersey Liner and Rough Acid Finish - 14" Length
MI ITEM #03495020
MFR #58-8035DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58-8035DD PROCOAT PVC GLOVES, ROUGH AC
  • Coating has superior wet grip
  • Jersey lined for comfort and moderate insulation
  • Double dipped for enhanced liquid protection and extended wear
  • Straight cuff adds additional length to protect the forearm from liquid run-off

Specifications

  • Glove Size
    Universal
  • Material
    PVC
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    ProCoat
  • Lining Material
    Jersey
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Knit Lining Material
    Cotton
  • Standards Met
    CE, EN 388 4121
  • Liner Material
    Jersey
  • Manufacturer Upc Number
    616314006524
  • EN388
    4121
  • Cuff Style
    Straight
  • Features & Benefits
    • Coating has superior wet grip • Jersey lined for comfort and moderate insulation • Double dipped for enhanced liquid protection and extended wear • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Prop 65
    Yes
  • Size
    MENS
  • Weight
    17.5 kg
  • Description Keyword
    SeamlessGlove Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text