Specifications
Dimensions
- Glove SizeOne Size Fits All
- Length67 cm
- SizeMENS
- Weight23.5 kg
Details
- Additional DetailsSmooth Finish, Interlock Liner
- ApplicationMining, Construction, Refining, Petrochemicals
- Coating MaterialPVC
- Coating Outer Shell MaterialPVC
- ColorYellow
- Cuff StyleStraight
- Cuff TypeGauntlet
- Description KeywordSeamlessGlove Coated
- EN3884121
- Features & Benefits• Soft jersey liners provide comfort and moderate insulation • Yellow color provides better visibility and allows glove degradation to be more easily identified • Single dip construction • Straight cuff adds additional length to protect the forearm from liquid run-off
- Finger CoverageFull Finger
- Grip PatternSmooth
- Hand TypePair
- Knit Lining MaterialCotton
- Liner ColorYellow
- Liner MaterialJersey
- Lining MaterialJersey
- Manufacturer Upc Number616314006630
- MaterialPVC
- Material TypePVC
- Product LineProCoat
- Protection TypeChemical
- Standards MetEN 388 4121
- Supported Or UnsupportedSupported
- Surface FinishSmooth
- UPC_NO616314006630
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)