Motion
58-8060
ProCoat Coated Supported Glove - Size One Size Fits All, PVC, Gauntlet Cuff, 46 cm Length, Black
Mi Item #03495025
MFR #58-8060
Price$8.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProCoat Coated Supported Glove - Size One Size Fits All, PVC, Gauntlet Cuff, 46 cm Length, Black
Mi Item #03495025
MFR #58-8060

Mfr description
58-8060 PROCOAT PVC GLOVES, SMOOTH FIN
  • Interlock lining dries quickly, sheds little lint and offers great dexterity
  • Black color styles hide dirt
  • Single dip construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.94/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    46 cm
  • Size
    MENS
  • Weight
    18 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    Mining, Construction, Refining, Petrochemicals
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    SeamlessGlove Coated
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4121
  • Features & Benefits
    • Interlock lining dries quickly, sheds little lint and offers great dexterity • Black color styles hide dirt • Single dip construction • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Lined
    Interlock
  • Liner Color
    Black
  • Liner Material
    Interlock
  • Lining Material
    Knit
  • Manufacturer Upc Number
    616314006586
  • Material
    PVC
  • Material Type
    PVC
  • Product Line
    ProCoat
  • Protection Type
    Chemical Resistant
  • Reflective Or High Visibility
    No
  • Standards Met
    CE, EN 388 4121
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Smooth
  • UPC_NO
    616314006586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)