Motion
58-8215DD
ProCoat Coated Supported Glove - Size One Size Fits All, Knit Wrist Cuff, 28 cm Length, Black
Mi Item #03495028
MFR #58-8215DD
Price$7.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProCoat Coated Supported Glove - Size One Size Fits All, Knit Wrist Cuff, 28 cm Length, Black
Mi Item #03495028
MFR #58-8215DD

Mfr description
58-8215DD PROCOAT PVC GLOVES, STANDARD
  • Sandy Finish provides excellent wet grip
  • Double dipped for enhanced liquid protection and extended wear
  • Jersey lined for comfort and moderate insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.27/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    28 cm
  • Size
    MENS
  • Weight
    13.5 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    Mining, Construction, Refining, Petrochemicals
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Sandy Finish provides excellent wet grip • Double dipped for enhanced liquid protection and extended wear • Jersey lined for comfort and moderate insulation • Black color hides dirt • Knit Wrist helps prevent dirt and debris from entering the glove
  • Finger Coverage
    Full
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Lined
    Jersey
  • Liner Color
    Black
  • Liner Material
    Jersey
  • Lining Material
    Cotton Blend
  • Manufacturer Upc Number
    616314014307
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    ProCoat
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Surface Finish
    Rough Sandy
  • UPC_NO
    616314014307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)