Motion
58-8651/L
Cold Resistant PVC Glove with Seamless Liner and Rough Coating - 12"
Mi Item #03495040
MFR #58-8651/L
Price$8.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Resistant PVC Glove with Seamless Liner and Rough Coating - 12"
Mi Item #03495040
MFR #58-8651/L

Mfr description
58-8651/L PERMFLEX, COLD RESISTANT
  • Cold resistant, staying soft and flexible in cold applications such as cold water marine applications
  • Gauntlet cuff for added forearm protection and allows for easy on and off
  • Rough coated palm provides a great grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.03/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    45 cm
  • Size
    L
  • Weight
    12.5 kg

Details

  • Additional Details
    Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
  • Application
    • Chemical Processing • Oil Refining • Petrochemical Refining • Plant Maintenance • Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Color
    Brown
  • Cuff Style
    Straight
  • Cuff Type
    Pinked
  • Description Keyword
    Chemical Resistant
  • EN388
    3121
  • Features & Benefits
    • Cold resistant, staying soft and flexible in cold applications such as cold water marine applications • Gauntlet cuff for added forearm protection and allows for easy on and off • Rough coated palm provides a great grip • Seamless liner provides excellent tactile sensitivity and is treated to resist germs and odors
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Lined
    Interlock
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    616314006784
  • Material
    PVC
  • Product Line
    PermFlex
  • Standards Met
    CE, EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    616314006784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)