Motion
58-8655/M
XtraTuff Coated Supported Glove - Size M or Size 8, PVC, Straight Cuff, 45.5 cm Length, Blue
MI ITEM #03495044
MFR #58-8655/M
Price$11.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XtraTuff Coated Supported Glove - Size M or Size 8, PVC, Straight Cuff, 45.5 cm Length, Blue
MI ITEM #03495044
MFR #58-8655/M

Mfr description
58-8655/M XTRATUFF, OIL RESISTANT
  • Oil resistant, staying soft and strong even after exposure to machine oils
  • Gauntlet cuff for added forearm protection and allows for easy on and off
  • Rough coated palm provides a great grip
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.06/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    45.5 cm
  • Size
    M
  • Weight
    12.1 kg

Details

  • Additional Details
    Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
  • Application
    • Chemical Processing • Oil Refining • Petrochemical Refining • Plant Maintenance • Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4121
  • Features & Benefits
    • Oil resistant, staying soft and strong even after exposure to machine oils • Gauntlet cuff for added forearm protection and allows for easy on and off • Rough coated palm provides a great grip • Seamless liner provides excellent tactile sensitivity and is treated to resist germs and odors • Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Lined
    String Knit
  • Liner Color
    Blue
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    616314006814
  • Material
    PVC
  • Material Type
    PVC
  • Product Line
    XtraTuff
  • Protection Type
    Oil Resistant
  • Standards Met
    CE, EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    616314006814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)