Motion
58-8656/S
XtraTuff Coated Supported Glove - Size S or Size 7, PVC, Straight Cuff, 45 cm Length, Blue
Mi Item #03495048
MFR #58-8656/S
Price$11.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XtraTuff Coated Supported Glove - Size S or Size 7, PVC, Straight Cuff, 45 cm Length, Blue
Mi Item #03495048
MFR #58-8656/S

Mfr description
58-8656/S XTRATUFF, OIL RESISTANT
  • Oil resistant, staying soft and strong even after exposure to machine oils
  • Gauntlet cuff for added forearm protection and allows for easy on and off
  • Rough coated palm provides a great grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.67/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    45 cm
  • Size
    S
  • Weight
    12.9 kg

Details

  • Additional Details
    Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
  • Application
    Chemical Processing, Oil Refining, Petrochemical Refining, Plant Maintenance
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4121
  • FDA Approved
    Yes
  • Features & Benefits
    • Oil resistant, staying soft and strong even after exposure to machine oils • Gauntlet cuff for added forearm protection and allows for easy on and off • Rough coated palm provides a great grip • Seamless liner provides excellent tactile sensitivity and is treated to resist germs and odors • Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Lined
    Interlock
  • Liner Color
    Blue
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    616314006845
  • Material
    PVC
  • Material Type
    PVC
  • Powder Free
    Yes
  • Product Line
    XtraTuff
  • Protection Type
    Oil Resistant
  • Reflective Or High Visibility
    No
  • Standards Met
    CE, EN 388 4121
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    616314006845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)