Motion
58-8656/XL
XtraTuff, Oil Resistant Supported PVC, Bl., Rough Coated, 12 Inch SIZE XL-Blue
Mi Item #03495049
MFR #58-8656/XL
Price$8.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XtraTuff, Oil Resistant Supported PVC, Bl., Rough Coated, 12 Inch SIZE XL-Blue
Mi Item #03495049
MFR #58-8656/XL

Mfr description
58-8656/XL XTRATUFF, OIL RESISTANT
  • Oil resistant, staying soft and strong even after exposure to machine oils
  • Gauntlet cuff for added forearm protection and allows for easy on and off
  • Rough coated palm provides a great grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.46/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    45 cm
  • Size
    XL
  • Weight
    15.8 kg

Details

  • Additional Details
    Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
  • Application
    • Chemical Processing • Oil Refining • Petrochemical Refining • Plant Maintenance • Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4121
  • Features & Benefits
    • Oil resistant, staying soft and strong even after exposure to machine oils • Gauntlet cuff for added forearm protection and allows for easy on and off • Rough coated palm provides a great grip • Seamless liner provides excellent tactile sensitivity and is treated to resist germs and odors • Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Lined
    Interlock
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    616314006876
  • Material
    PVC
  • Product Line
    XtraTuff
  • Standards Met
    CE, EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    616314006876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)