Motion
58-8657/L
XtraTuff, Oil Resistant Supported PVC, Bl, Rough, Clr PVC Cuff, 25 In SIZE L-Blue
MI ITEM #03495051
MFR #58-8657/L
List Price$35.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XtraTuff, Oil Resistant Supported PVC, Bl, Rough, Clr PVC Cuff, 25 In SIZE L-Blue
MI ITEM #03495051
MFR #58-8657/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.22/pr for your price

Overview

Mfr description
58-8657/L XTRATUFF, OIL RESISTANT
  • Rough coated palm provides a great grip
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
  • Heat-sealed PVC sleeves, reinforced to prevent tearing and punctures
  • 25" overall length and elastic collar provides forearm protection in a non-chemical environment

Specifications

  • Glove Size
    Large
  • Material
    PVC
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    XtraTuff
  • Lining Material
    Knit
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Rough
  • Knit Lining Material
    Cotton
  • Standards Met
    EN 388 4121
  • Manufacturer Upc Number
    616314003745
  • UPC_NO
    616314003745
  • EN388
    3121
  • Cuff Style
    Straight
  • Application
    • Chemical Processing • Oil Refining • Petrochemical Refining • Plant Maintenance • Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
  • Additional Details
    Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
  • Features & Benefits
    • Rough coated palm provides a great grip • Seamless knit construction protects hands without sacrificing comfort or dexterity • Oil and liquid-resistant, staying soft and strong even after exposure to machine oils • Heat-sealed PVC sleeves, reinforced to prevent tearing and punctures • 25" overall length and elastic collar provides forearm protection in a non-chemical environment
  • Size
    L
  • Weight
    17.2 kg
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought