Motion
58-8657/XL
XtraTuff Coated Supported Glove - Size XL or Size 10, PVC, Straight Cuff, 46.5 cm Length, Blue
Mi Item #03495053
MFR #58-8657/XL
Price$35.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XtraTuff Coated Supported Glove - Size XL or Size 10, PVC, Straight Cuff, 46.5 cm Length, Blue
Mi Item #03495053
MFR #58-8657/XL

Mfr description
58-8657/XL XTRATUFF, OIL RESISTANT
  • Rough coated palm provides a great grip
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.21/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    46.5 cm
  • Size
    XL
  • Weight
    18.4 kg

Details

  • Additional Details
    Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
  • Application
    General Maintenance
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Duty Type
    Reusable
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    3121
  • FDA Approved
    No
  • Features & Benefits
    • Rough coated palm provides a great grip • Seamless knit construction protects hands without sacrificing comfort or dexterity • Oil and liquid-resistant, staying soft and strong even after exposure to machine oils • Heat-sealed PVC sleeves, reinforced to prevent tearing and punctures • 25" overall length and elastic collar provides forearm protection in a non-chemical environment
  • Finger Coverage
    Full Hand and Sleeve
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Latex Free
    Yes
  • Liner Color
    Blue
  • Lining Material
    Knit
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    616314003769
  • Material
    PVC
  • Material Type
    PVC
  • Powder Free
    Yes
  • Product Line
    XtraTuff
  • Protection Type
    Oil Resistant
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 388 4121
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    616314003769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)