Motion
59-2515/L
Textured Vinyl Coated Glove with Interlock Liner
MI ITEM #03495066
MFR #59-2515/L
List Price$7.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Textured Vinyl Coated Glove with Interlock Liner
MI ITEM #03495066
MFR #59-2515/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.97/pr for your price

Overview

Mfr description
59-2515/L TEXTURED VINYL COATED GLOVES
  • Unique textured vinyl coated fabric gloves have great grip
  • Outwears cotton gloves and provides better dexterity than leather gloves
  • Soft, comfortable fit
  • Liquid-resistant
  • Interlock lining dries quickly, sheds little lint and offers great dexterity
  • Straight cuff adds additional length to protect the forearm from liquid run-off

Specifications

  • Glove Size
    Large
  • Cuff Type
    Slip-On
  • Length
  • Hand Type
    Pair
  • Color
    Yellow
  • Lining Material
    Cotton
  • Lined
    Interlock
  • Grip Pattern
    Textured
  • Liner Material
    Cotton
  • Manufacturer Upc Number
    616314004742
  • UPC_NO
    616314004742
  • Cuff Style
    Straight
  • Application
    General Purpose
  • Additional Details
    Designed for handling small parts or during assembly or inspection.
  • Features & Benefits
    • Unique textured vinyl coated fabric gloves have great grip • Outwears cotton gloves and provides better dexterity than leather gloves • Soft, comfortable fit • Liquid-resistant • Interlock lining dries quickly, sheds little lint and offers great dexterity • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Size
    L
  • Weight
    13 kg
  • Coating Coverage
    Full
  • Coating Material
    Vinyl
  • Description Keyword
    SeamlessGlove Coated
  • Finger Coverage
    Full
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought