Motion
59-2515/M
Coated Supported Glove - Size M or Size 8, Slip-On Cuff, 24 cm Length, Yellow
MI ITEM #03495067
MFR #59-2515/M
Price$7.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Glove - Size M or Size 8, Slip-On Cuff, 24 cm Length, Yellow
MI ITEM #03495067
MFR #59-2515/M

Mfr description
59-2515/M TEXTURED VINYL COATED GLOVES
  • Unique textured vinyl coated fabric gloves have great grip
  • Outwears cotton gloves and provides better dexterity than leather gloves
  • Soft, comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.88/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    24 cm
  • Size
    M
  • Weight
    12.5 kg

Details

  • Additional Details
    Designed for handling small parts or during assembly or inspection.
  • Application
    Assembly, Inspection
  • Coating Coverage
    Full
  • Coating Material
    Vinyl
  • Coating Outer Shell Material
    Vinyl
  • Color
    Yellow
  • Cuff Style
    Straight
  • Cuff Type
    Slip-On
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Unique textured vinyl coated fabric gloves have great grip • Outwears cotton gloves and provides better dexterity than leather gloves • Soft, comfortable fit • Liquid-resistant • Interlock lining dries quickly, sheds little lint and offers great dexterity • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Finger Coverage
    Full
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Lined
    Interlock
  • Liner Color
    Yellow
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    616314004735
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Surface Finish
    Textured
  • UPC_NO
    616314004735

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)