Motion
62-321PF/L
Premium Grade Disposable Latex Glove, Powder Free - 5 mil
MI ITEM #03495114
MFR #62-321PF/L
Your Price$16.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Grade Disposable Latex Glove, Powder Free - 5 mil
MI ITEM #03495114
MFR #62-321PF/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.81/each(List $23.21)

Overview

Mfr description
62-321PF/L AMBI-DEX DISPOSABLE LATEX
  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • AQL 1.5
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    Large
  • Material
    Latex
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Thickness
    5.0 mil
  • Color
    Natural
  • Length
  • Application
    Food Processing, Medical/Exam Grade
  • Latex Free
    No
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Food Grade
    Yes
  • Standards Met
    21 CFR 170-199
  • Manufacturer Upc Number
    616314004988
  • UPC_NO
    616314004988
  • Grade
    Premium
  • Description
    Ideal for use in laboratories, production, inspection, cleaning and light duty applications.
  • Description Keyword
    Disposable Gloves
  • Branding
    Ambi-dex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text