Motion
63-332/M
Disposable Nitrile Glove, Powdered with Textured Grip - 5 mil
MI ITEM #03495160
MFR #63-332/M
Your Price$14.62/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Nitrile Glove, Powdered with Textured Grip - 5 mil
MI ITEM #03495160
MFR #63-332/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.62/bx(List $17.39)

Overview

Mfr description
63-332/M AMBI-DEX DISPOSABLE NITRILE
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
  • Ambidextrous and powdered for quick and easy donning
  • Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
  • Industry Grade - For non-medical use

Specifications

  • Glove Size
    Medium
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powdered
  • Product Line
    "Ambi-dex"
  • Thickness
    4.0 mil
  • Color
    Blue
  • Length
  • Application
    Food Processing
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Food Grade
    Yes
  • Standards Met
    21 CFR 170-199
  • Manufacturer Upc Number
    616314004858
  • UPC_NO
    616314004858
  • Grade
    Industrial
  • Description
    A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
  • Description Keyword
    Disposable Gloves
  • Branding
    Ambi-dex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text