Motion
64-346PF/M
Food Grade Disposable Non-Latex Synthetic Glove, Powder-Free with Smooth Grip - 4 Mil
MI ITEM #03495186
MFR #64-346PF/M
List Price$5.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Grade Disposable Non-Latex Synthetic Glove, Powder-Free with Smooth Grip - 4 Mil
MI ITEM #03495186
MFR #64-346PF/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.97/each for your price

Overview

Mfr description
64-346PF/M AMBI-DEX DISPOSABLE NON-LAT
  • Have the look, fit and feel of latex without the concern of natural rubber latex proteins
  • Excellent form-fitting grip
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Ambidextrous for quick and easy donning
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    Medium
  • Material
    Non-Latex Synthetic
  • Surface Finish
    Smooth
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Thickness
    5.0 mil
  • Color
    White
  • Length
  • Application
    Food Processing
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Food Grade
    Food Grade
  • Standards Met
    21 CFR 170-199, FDA Compliant
  • Manufacturer Upc Number
    616314014833
  • UPC_NO
    616314014833
  • Grade
    Industrial
  • Description
    Broad range for protection from liquids and debris, food processing and inspections.
  • Description Keyword
    Disposable Gloves
  • Branding
    Ambi-dex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text