Motion
64-346PF/S
Ambi-dex Disposable Liquid-proof Glove - S Size, Non-Latex Synthetic, Smooth Surface, Powder-Free, 5.0 mil Thick, White Color
Mi Item #03495187
MFR #64-346PF/S
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambi-dex Disposable Liquid-proof Glove - S Size, Non-Latex Synthetic, Smooth Surface, Powder-Free, 5.0 mil Thick, White Color
Mi Item #03495187
MFR #64-346PF/S

Mfr description
64-346PF/S AMBI-DEX DISPOSABLE NON-LAT
  • Have the look, fit and feel of latex without the concern of natural rubber latex proteins
  • Excellent form-fitting grip
  • Powder-Free for clean comfort and superior tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.91/each

Specifications

Dimensions

  • Finger Thickness
    5 mil
  • Glove Size
    S
  • Length  
    26.5 cm
  • Palm Thickness - Imperial
    4.3 mil
  • Thickness
    5.0 mil

Details

  • Application
    Food Processing
  • Branding
    Ambi-dex
  • Color
    White
  • Description
    Broad range for protection from liquids and debris, food processing and inspections.
  • Description Keyword
    Disposable Gloves
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    64-346PF/S
  • Manufacturer Upc Number
    616314014826
  • Material
    Non-Latex Synthetic
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Product Types
    Glove
  • Standards Met
    21 CFR 170-199, FDA Compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314014826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)