Motion
64-V2000/L
Ambi-dex Disposable Liquid-proof Glove - L Size, Vinyl, Smooth Surface, Powdered, 4.5 mil Thick, White Color
Mi Item #03495210
MFR #64-V2000/L
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambi-dex Disposable Liquid-proof Glove - L Size, Vinyl, Smooth Surface, Powdered, 4.5 mil Thick, White Color
Mi Item #03495210
MFR #64-V2000/L

Mfr description
64-V2000/L AMBI-DEX DISPOSABLE VINYL
  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Translucent white color
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Finger Thickness
    4 mil
  • Glove Size
    L
  • Length  
    26.5 cm
  • Palm Thickness - Imperial
    4 mil
  • Thickness
    4.5 mil

Details

  • Application
    Food Processing, Industrial
  • Branding
    Ambi-dex
  • Color
    White
  • Cuff Type
    Beaded
  • Description
    Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.
  • Description Keyword
    Disposable Gloves
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    64-V2000/L
  • Manufacturer Upc Number
    616314014468
  • Material
    Vinyl
  • Powder Style
    Powdered
  • Product Line
    "Ambi-dex"
  • Product Types
    Glove
  • Standards Met
    21 CFR 170-199, ASTM
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314014468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)