Motion
64-V2000PF/XL
Industrial Grade Disposable Vinyl Glove, Powder Free - 4 Mil
MI ITEM #03495215
MFR #64-V2000PF/XL
Your Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Grade Disposable Vinyl Glove, Powder Free - 4 Mil
MI ITEM #03495215
MFR #64-V2000PF/XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.33/each(List $5.97)

Overview

Mfr description
64-V2000PF/XL AMBI-DEX DISPOSABLE VINYL
  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Translucent white color
  • Contains no natural rubber latex proteins
  • Ambidextrous and Synthetic Polymer coating for ease of donning and doffing
  • DEHP & DOP Free
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    X-Large
  • Material
    Vinyl
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Thickness
    4.5 mil
  • Color
    White
  • Length
  • Application
    Food Processing, Industrial
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Food Grade
    Food Grade
  • Standards Met
    21 CFR 170-199, ASTM
  • Manufacturer Upc Number
    616314014567
  • UPC_NO
    616314014567
  • Grade
    Industrial
  • Description
    Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.
  • Description Keyword
    Disposable Gloves
  • Branding
    Ambi-dex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text