Overview
Mfr description
64-V2000PF/XXL AMBI-DEX DISPOSABLE VIN
- Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Translucent white color
- Contains no natural rubber latex proteins
- Ambidextrous and Synthetic Polymer coating for ease of donning and doffing
- DEHP & DOP Free
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
- Glove Size2X-Large
- MaterialVinyl
- Surface FinishSmooth
- Powder StylePowder-Free
- Product Line"Ambi-dex"
- Thickness4.5 mil
- ColorWhite
- Length
- ApplicationFood Processing, Industrial
- Latex FreeYes
- Sterile GlovesNon-Sterile
- Cuff TypeBeaded
- Grip PatternSmooth
- Hand TypeAmbidextrous
- Food GradeFood Grade
- Standards Met21 CFR 170-199, ASTM
- Manufacturer Upc Number616314014574
- UPC_NO616314014574
- GradeIndustrial
- DescriptionIdeal for food handling and processing, pharmaceuticals, laboratories and electronics.
- Description KeywordDisposable Gloves
- BrandingAmbi-dex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data