Motion
64-V3000PF/M
Ambi-Dex Disposable Vinyl, Industrial Grade, Clear, PF, 3 Mil SIZE M-White
MI ITEM #03495230
MFR #64-V3000PF/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambi-Dex Disposable Vinyl, Industrial Grade, Clear, PF, 3 Mil SIZE M-White
MI ITEM #03495230
MFR #64-V3000PF/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64-V3000PF/M AMBI-DEX DISPOSABLE VINYL
  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Translucent white color
  • Contains no natural rubber latex proteins
  • Ambidextrous and Synthetic Polymer coating for ease of donning and doffing
  • DEHP & DOP Free
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    Medium
  • Material
    Vinyl
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Thickness
    3 mil
  • Color
    Translucent White
  • Length
  • Application
    Food Processing, Industrial
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Food Grade
    Food Grade
  • Standards Met
    21 CFR 170-199
  • Manufacturer Upc Number
    616314036668
  • UPC_NO
    616314036668
  • Description
    Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.
  • Description Keyword
    Disposable Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text