Motion
64-V77BPF/L
Ambi-dex Disposable Liquid-proof Glove - L Size, Vinyl, Smooth Surface, Powder-Free, 5.0 mil Thick, Blue Color
Mi Item #03495242
MFR #64-V77BPF/L
Price$10.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambi-dex Disposable Liquid-proof Glove - L Size, Vinyl, Smooth Surface, Powder-Free, 5.0 mil Thick, Blue Color
Mi Item #03495242
MFR #64-V77BPF/L

Mfr description
64-V77BPF/L AMBI-DEX HEAVY DUTY DISPOS
  • Great for tough jobs requiring disposable gloves with contrasting color to identify application
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Ambidextrous for quick and easy donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.94/each

Specifications

Dimensions

  • Finger Thickness
    5 mil
  • Glove Size
    L
  • Length  
    26.5 cm
  • Palm Thickness - Imperial
    5 mil
  • Thickness
    5.0 mil

Details

  • Application
    Food Processing
  • Branding
    Ambi-dex
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description
    Ideal for food handling & processing, pharmaceuticals, laboratories to avoid concerns regarding latex proteins.
  • Description Keyword
    Disposable Gloves
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    64-V77BPF/L
  • Manufacturer Upc Number
    616314009969
  • Material
    Vinyl
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Product Types
    Glove
  • Standards Met
    21 CFR 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314009969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)