Overview
Mfr description
64-V77BPF/S AMBI-DEX HEAVY DUTY DISPOS
- Great for tough jobs requiring disposable gloves with contrasting color to identify application
- Powder-Free for clean comfort and superior tactile sensitivity
- Ambidextrous for quick and easy donning
- Contains no natural rubber latex proteins
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
- Glove SizeSmall
- MaterialVinyl
- Powder StylePowder-Free
- Product Line"Ambi-dex"
- Thickness5.0 mil
- ColorBlue
- Length
- ApplicationFood Processing
- Latex FreeYes
- Sterile GlovesNon-Sterile
- Cuff TypeBeaded
- Grip PatternSmooth
- Hand TypeAmbidextrous
- Food GradeFood Grade
- Standards Met21 CFR 170-199
- Manufacturer Upc Number616314009945
- UPC_NO616314009945
- GradeIndustrial
- DescriptionIdeal for food handling & processing, pharmaceuticals, laboratories to avoid concerns regarding latex proteins.
- Description KeywordDisposable Gloves
- BrandingAmbi-dex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data