Motion
64-WB01
Ambi-dex Disposable Glove Accessory - Glove Rack, Stainless Steel, OS, 36 cm, White
Mi Item #03495246
MFR #64-WB01
Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambi-dex Disposable Glove Accessory - Glove Rack, Stainless Steel, OS, 36 cm, White
Mi Item #03495246
MFR #64-WB01

Mfr description
64-WB01 DISPLAY BRACKET,WHITE VINYL ON
  • Holds most disposable glove dispenser boxes
  • White vinyl on stainless steel wire frame
  • Dimensions 11.25" x 3.5" x 4.0"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.51/each

Specifications

Dimensions

  • Height
    25 cm
  • Length
    36 cm
  • Size
    OS
  • Weight
    4.5 kg
  • Width
    33 cm

Details

  • Color
    White
  • Features
    Holds most disposable glove dispenser boxes
  • Features & Benefits
    • Holds most disposable glove dispenser boxes • White vinyl on stainless steel wire frame • Dimensions 11.25" x 3.5" x 4.0" • Includes mounting screws • Does not include disposable glove box
  • Material
    Stainless Steel
  • Storage Type
    Glove Dispenser
  • Type
    Glove Rack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)