Motion
69-134/L
Leather Driver Glove with Straight Thumb - L or Size 9, Split Cowhide Leather, Regular Grade, Unlined, Color Tan
Mi Item #03495329
MFR #69-134/L
Price$6.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - L or Size 9, Split Cowhide Leather, Regular Grade, Unlined, Color Tan
Mi Item #03495329
MFR #69-134/L

Mfr description
69-134/L SPLIT COWHIDE DRIVERS, PREMIUM
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.47/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    27 cm
  • Weight
    18 kg

Details

  • Additional Details
    Regular Grade. Used in construction, machine operation, utility work, farming, roping and many other general applications.
  • Applications
    General Applications, Construction Applications, Roofing, Farming, Utility Work, Roping
  • Back Material
    Split Cowhide
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Tan
  • Comfort Features
    Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Elastic
  • Description
    Regular Grade. Used in construction, machine operation, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    69-134
  • Stitching Material
    Nylon
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)