Motion
69-138/L
Leather Driver Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Unlined, Color Brown
MI ITEM #03495332
MFR #69-138/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Unlined, Color Brown
MI ITEM #03495332
MFR #69-138/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    27 cm
  • Weight
    16 kg

Details

  • Additional Details
    Straight Thumb, Slip-on, Cut-and-Sewn, Elastic closure sewn inside glove, Color coded hems
  • Applications
    Construction, Roofing, Farming, Utility Work, Roping
  • Back Material
    Split Cowhide
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Comfort Features
    Straight Thumb, Elastic Closure Sewn Inside Glove
  • Construction Description
    Cut-and-Sewn, Straight Thumb
  • Cuff Type
    Slip-On
  • Description
    Regular Grade. Used in construction, machine operation, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    69-138
  • Stitching Material
    Nylon
  • Thumb Style
    Straight

Overview

Mfr description
69-138/L SPLIT COWHIDE DRIVERS, PREMIUM
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Straight thumb increases comfort in closed-fisted work
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought