Motion
69-189/L
Split Cowhide Drivers, Premium Grade, PK12
Mi Item #03495338
MFR #69-189/L
Price$4.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide Drivers, Premium Grade, PK12
Mi Item #03495338
MFR #69-189/L

Mfr description
69-189/L SPLIT COWHIDE DRIVERS, PREMIUM
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.77/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    30.5 cm
  • Weight
    17 kg

Details

  • Additional Details
    Premium Grade. Used in construction, machine operation, utility work, farming, roping and many other general applications.
  • Coating Coverage
    Uncoated
  • Color
    Grey
  • Comfort Features
    Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Slip-On
  • Description
    Premium Grade. Used in construction, machine operation, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Split Cowhide Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)