Motion
70-300/L
Industry Grade Top Grain Pigskin Leather Drivers Glove - Straight Thumb
MI ITEM #03495341
MFR #70-300/L
Price$7.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industry Grade Top Grain Pigskin Leather Drivers Glove - Straight Thumb
MI ITEM #03495341
MFR #70-300/L

Mfr description
70-300/L TOP GRAIN PIGSKIN DRIVERS
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.06/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    65 cm
  • Weight
    16 kg

Details

  • Additional Details
    Industry Grade. Ideal for construction, machine operation, utility work and many other general applications.
  • Color
    Natural
  • Comfort Features
    Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Construction Description
    Cut-and-Sewn
  • Description
    Industry Grade. Ideal for construction, machine operation, utility work and many other general applications.
  • Description Keyword
    Leather Drivers
  • Leather Grade
    Industry Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Stitching Material
    Nylon
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)