Motion
73-7007RHO
Select Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner and Kevlar® Stitching, Blue, MENS
MI ITEM #03495373
MFR #73-7007RHO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Select Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner and Kevlar® Stitching, Blue, MENS
MI ITEM #03495373
MFR #73-7007RHO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73-7007RHO WELDERS' GLOVES, BLUE BISON
  • Select Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Select Shoulder Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
  • Stitched with Kevlar® adding strength and burn resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Cotton lined for extra comfort
  • One-piece back for extended glove life
  • Wing thumb increases comfort in open-handed work

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Cotton
  • Welding Applications
    General Welding
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Right Hand
  • Color
    Blue
  • Split Or Grain Leather
    Shoulder Split
  • Thumb Style
    Wing
  • Weight
    22 kg
  • Stitching Material
    Kevlar
  • Length
  • Product Line
    Blue Bison
  • Manufacturer Upc Number
    616314021367
  • Description Keyword
    Hand Protect-Welding
  • Size
    MENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text