Motion
73-7015
Select Shoulder Split Cowhide Leather Welder's Glove with Cotton Lining
MI ITEM #03495374
MFR #73-7015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Select Shoulder Split Cowhide Leather Welder's Glove with Cotton Lining
MI ITEM #03495374
MFR #73-7015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    34 cm
  • Size
    MENS
  • Weight
    25 kg

Details

  • Color
    Red
  • Cuff Type
    Gauntlet
  • Description
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    616314010514
  • Material
    Leather
  • Product Line
    Red Viper
  • Split Or Grain Leather
    Shoulder Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • Welding Applications
    General Welding

Overview

Mfr description
73-7015 WELDERS' GLOVES, RED VIPER
  • Select Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Select Shoulder Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
  • Stitched with Kevlar® adding strength and burn resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Cotton lined for extra comfort
  • One-piece back for extended glove life
  • Wing thumb increases comfort in open-handed work

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought