Motion
73-7015A
Split Cowhide Leather Welder's Glove with Cotton Liner
Mi Item #03495375
MFR #73-7015A
Price$7.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide Leather Welder's Glove with Cotton Liner
Mi Item #03495375
MFR #73-7015A

Mfr description
73-7015A WELDERS' GLOVES, SHOULDER GRAD
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Fully welted to protect seams from abrasions
  • Cotton lined for extra comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.34/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    34 cm
  • Size
    MENS
  • Weight
    24 kg

Details

  • Additional Details
    Economy Grade. Ideal for welding and hot, heavy material handling.
  • Back Material
    Leather
  • Color
    Red
  • Cuff Type
    Gauntlet
  • Description
    Economy Grade. Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lined
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    616314010477
  • Material
    Leather
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    616314010477
  • Welding Applications
    General Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)