Motion
73-7018
Shoulder Split Cowhide Leather Welder's Glove with Cotton Foam Liner and Kevlar® Stitching
Mi Item #03495378
MFR #73-7018
Price$13.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Split Cowhide Leather Welder's Glove with Cotton Foam Liner and Kevlar® Stitching
Mi Item #03495378
MFR #73-7018

Mfr description
73-7018 WELDERS' GLOVES, SHOULDER GRADE
  • Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.70/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    34 cm
  • Size
    MENS
  • Weight
    32 kg

Details

  • Additional Details
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Back Material
    Leather
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lined
    Cotton Foam
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    616314010484
  • Material
    Leather
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    616314010484
  • Welding Applications
    General Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)