Overview
Mfr description
73-7088 WELDERS' GLOVES, SHOULDER GRADE
- Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Shoulder Split leather is economical and has a visible texture
- Fully welted to protect seams from abrasions
- Cotton lined for extra comfort
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
Specifications
- Glove SizeLarge
- TypeWelding Glove
- MaterialLeather
- Lining MaterialCotton
- Welding ApplicationsGeneral Welding
- Cuff TypeGauntlet
- Leather Material TypeCowhide
- Hand TypePair
- ColorBrown
- DescriptionShoulder Grade. Ideal for welding and hot, heavy material handling.
- Split Or Grain LeatherShoulder Split
- Thumb StyleWing
- Weight25 kg
- Stitching MaterialNylon
- Length
- Manufacturer Upc Number616314010460
- Description KeywordHand Protect-Welding
- SizeMENS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data