Motion
73-7250
Welders and Foundry Gloves - Size Universal, Leather, Gauntlet Cuff Type, Pair, Blue
Mi Item #03495384
MFR #73-7250
Price$18.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welders and Foundry Gloves - Size Universal, Leather, Gauntlet Cuff Type, Pair, Blue
Mi Item #03495384
MFR #73-7250

Mfr description
73-7250 WELDERS' GLOVES, SIDE SPLIT
  • Side Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Side Split leather is durable and provides excellent protection due to its dense fibers
  • Fully welted to protect seams from abrasions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.94/pr

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    34 cm
  • Size
    MENS
  • Weight
    32 kg

Details

  • Additional Details
    Ideal for welding and hot, heavy material handling.
  • Back Material
    Leather
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description
    Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lined
    Cotton Foam
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    616314010545
  • Material
    Leather
  • Split Or Grain Leather
    Side Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
  • Type
    Welding Glove
  • UPC_NO
    616314010545
  • Welding Applications
    General Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)