Motion
73-888
Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner
Mi Item #03495385
MFR #73-888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner
Mi Item #03495385
MFR #73-888

Mfr description
73-888 WELDERS' GLOVES, SHOULDER GRADE
  • Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    32 cm
  • Size
    MENS
  • Weight
    26 kg

Details

  • Color
    Gray
  • Cuff Type
    Gauntlet
  • Description
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    616314010446
  • Material
    Leather
  • Split Or Grain Leather
    Shoulder Split
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • Welding Applications
    General Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)