Motion
73-888LHO
Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner - Left Hand Only
MI ITEM #03495388
MFR #73-888LHO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner - Left Hand Only
MI ITEM #03495388
MFR #73-888LHO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73-888LHO WELDERS' GLOVES, SHOULDER
  • Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
  • Cotton lined for extra comfort
  • One-piece back for extended glove life
  • Wing thumb increases comfort in open-handed work

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Cotton
  • Welding Applications
    General Welding
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Left Hand
  • Color
    Gray
  • Description
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Weight
    26 kg
  • Length
  • Manufacturer Upc Number
    616314021480
  • Description Keyword
    Hand Protect-Welding
  • Size
    MENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text